Shop All Bit Sockets
Gearwrench
1/4" Drive Hex Bit SAE Socket 1/16"
Mfr # 80151D
Zoro # G0432218
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Hex Bit
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.53"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 80151D
- Zoro # G0432218
- UPC # 099575801518
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 1.53" |
Size | 1/16" |
Details
Socket Type | Hex Bit |
SAE or Metric | SAE |
Number of Points | 6 |
Item | Socket Bit |
Finish | Full Polished Chrome |
Category Type | Socket Bits |
Impact Rated | No |
Product Type | Drive Hex Bit Socket,1/4in,1/16in |
Description
Drive Hex Bit Socket,1/4in,1/16in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Metric Plain Ball Hex Key, 5 mm Tip Size, 9 in Long, 4 in Short, 4 PK (64850)
- MILWAUKEE TOOL #2 Phillips SHOCKWAVE 1" Insert Bit Contractor Pack (48-32-4604)
- WIHA 3/8 in Drive Insulated Socket 6 mm, Hex, Metric (31506)
- PETROCHEM Synthetic Air Tool Lubricant, SAE Grade 10W, ISO 32 (AIRGUARD 32-001)
- GEARWRENCH 1/4" Drive Hex Bit SAE Socket 7/32" (80159)
- GEARWRENCH 1/4" Drive Hex Bit SAE Socket 1/8" (80155)
- GEARWRENCH 1/4" Drive Hex Bit SAE Socket 1/4" (80160)
- GEARWRENCH 3/8" Drive Ball End Hex Bit Metric Socket 8mm (82504)
- GEARWRENCH 1/4" Drive Hex Bit Metric Socket 2mm (80161)
- GEARWRENCH 3/8" Drive Long Torx® Bit Socket T50 (82519)
- KD TOOLS Hex Bit Socket 4mm 1/4" Drive (80164)
- Gearwrench Sockets & Ratchets