Shop All Bit Sockets
Gearwrench
1/4" Drive Hex Bit Metric Socket 4mm
Mfr # 80164
Zoro # G0432297
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Hex Bit
- Number of Points 6
- Finish Full Polished Chrome
- Overall Length 1.53"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 80164
- Zoro # G0432297
- UPC # 099575801648
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 1.53" |
Size | 4mm |
Details
Socket Type | Hex Bit |
Number of Points | 6 |
Finish | Full Polished Chrome |
Item | Socket Bit |
SAE or Metric | Metric |
Impact Rated | No |
Category Type | Socket Bits |
Product Type | Drive Hex Bit Socket,1/4in,4mm |
Description
Drive Hex Bit Socket,1/4in,4mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK 7-1/4" Diagonal Cutters, Flush Cut, Cushion Grip (337CB)
- CRESCENT NICHOLSON 5-1/4" Double Cut Thin Rectangular Tungsten Point File - Boxed (02373NN)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #51 (54091)
- HOWMET AEROSPACE Split Nose Piece, For Rivet Tool, 3/32 In (202159)
- GEARWRENCH 1/4" Drive Hex Bit Metric Socket 5mm (80165)
- GEARWRENCH 1/4" Drive Hex Bit Metric Socket 3mm (80163)
- GEARWRENCH 1/4" Drive Hex Bit Metric Socket 2mm (80161)
- GEARWRENCH 1/4" Drive Torx® Bit Socket T20 (80174)
- GEARWRENCH 3/8" Drive Hex Bit SAE Socket 1/8" (80414)
- GEARWRENCH 1/2" Drive Long Length Hex Bit SAE Socket 5/8" (82569)
- KO-KEN Bit Socket 23mm Hex 60mm 1/2 Sq. Drive (4012M.60-23)
- Gearwrench Bit Sockets