Shop All Bit Sockets
Gearwrench
1/4" Drive Hex Bit Metric Socket 3mm
Mfr # 80163
Zoro # G0432288
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Hex Bit
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1.53"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 80163
- Zoro # G0432288
- UPC # 099575801631
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 1.53" |
Size | 3mm |
Details
Socket Type | Hex Bit |
SAE or Metric | Metric |
Number of Points | 6 |
Item | Socket Bit |
Finish | Full Polished Chrome |
Impact Rated | No |
Category Type | Socket Bits |
Product Type | Drive Hex Bit Socket,1/4in,3mm |
Description
Drive Hex Bit Socket,1/4in,3mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU SDS Plus Drill Bit 3/16" x 6.000"L (01206)
- WESTWARD Brick Tongs, Up to 11 Bricks, 18-1/2 In (13P510)
- STANLEY Combination Square 12 In (46-222)
- VEGA Hex Ball L-Key (Long), 1.5 mm (HB015L)
- GEARWRENCH 1/4" Drive Hex Bit Metric Socket 2mm (80161)
- GEARWRENCH 1/4" Drive Hex Bit Metric Socket 5mm (80165)
- GEARWRENCH 1/4" Drive Hex Bit Metric Socket 4mm (80164)
- GEARWRENCH 3/8" Drive Hex Bit Metric Socket 2.5mm (80423)
- GEARWRENCH 3/8" Drive Hex Bit Metric Socket 5mm (80426)
- GEARWRENCH 1/4" Drive Tamper-Proof Torx® Bit Socket T20 (80182)
- KO-KEN Bit Socket TORX T25 50mm Z-series 1/4 Sq. Drive (2025Z.50-T25)
- Gearwrench Bit Sockets