Shop All Bit Sockets
Gearwrench
1/4" Drive Hex Bit Metric Socket 2mm
Mfr # 80161
Zoro # G0432251
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Hex Bit
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1.53"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80161
- Zoro # G0432251
- UPC # 099575801617
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 1.53" |
Size | 2mm |
Details
Socket Type | Hex Bit |
SAE or Metric | Metric |
Number of Points | 6 |
Item | Socket Bit |
Finish | Full Polished Chrome |
Category Type | Socket Bits |
Impact Rated | No |
Product Type | Drive Hex Bit Socket,1/4in,2mm |
Description
Drive Hex Bit Socket,1/4in,2mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Sonic SDS Plus Drill Bit, 3/16x6x8-1/4 in (81312)
- HHIP SDJCR 12-3B Turning Tool Holder (2033-0123)
- OSG HSS End Mill, 5/8in.dia., 1-5/8in.Cut L (5742300)
- DEWALT SDS Plus Rebar Cutters (DWA54780)
- GEARWRENCH 1/4" Drive Hex Bit Metric Socket 3mm (80163)
- GEARWRENCH 1/4" Drive Hex Bit Metric Socket 2.5mm (80162)
- GEARWRENCH 1/4" Drive Hex Bit Metric Socket 5mm (80165)
- GEARWRENCH 1/2" Drive Long Length Hex Bit Metric Socket 17mm (82584)
- GEARWRENCH 3/8" Drive Long Length Hex Bit SAE Socket 5/16" (82535)
- GEARWRENCH 3/8" Drive Long Torx® Bit Socket T40 (82517)
- TEKTON 1/4 in Tip, 3/8 in. Drive, SAE (SHB12206)
- Gearwrench Bit Sockets