Shop All Socket Extensions
Gearwrench
1/4" Drive Extension 6"
Mfr # 81116
Zoro # G4560678
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/4"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 81116
- Zoro # G4560678
- UPC # 099575811166
- Country of Origin China
- Category Socket Extensions
Dimensions
Drive Size | 1/4" |
Details
SAE or Metric | SAE |
Item | Extension |
Drive Type | Square |
Description
Ext 1/4Dr 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS-PLUS 2CT 1/4" X 10" X 12" (48-20-7434)
- LENOX Carbide Hole Cutter, 2 In, 3/8 Cut D (20104-32CHC)
- MILWAUKEE TOOL 8m/26' Wide Blade Tape Measure (48-22-0226)
- ONSRUD 6 mm One Flute Routing End Mill Square 76-mmL (63-840)
- GEARWRENCH 4 Piece 3/8" Drive Wobble Extension Set 3", 6", 10" & 12" (81201)
- GEARWRENCH 3/8" Drive Extension 6" (81242)
- GEARWRENCH 3/8" Drive Male Extension Adapter (82803D)
- GEARWRENCH 5 Piece 1/4" Drive Extension Set 2", 3", 6", 10" & 14" (81002D)
- GEARWRENCH 3/8" Drive Locking Extension 6" (81251)
- GEARWRENCH 3/8" Drive Locking Extension 24" (81281)
- SK PROFESSIONAL TOOLS Extension Set 1/2" Dr, 2 in, 3 in, 5 in, 10 in, 15 in L, 5 Pieces, Chrome (40165)
- Gearwrench Sockets & Ratchets