Shop All Bolt & Screw Extractors
Gearwrench
1/4" Drive Bolt Biter™ Impact Extraction Socket 8mm [5/16"]
Mfr # 84755
Zoro # G1368177
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Tapered
- Size 8mm
- Drive Size (In.) 1/4
- Material Alloy Steel
- Application Removes Rounded, Rusty and Damaged Fasteners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84755
- Zoro # G1368177
- UPC # 099575847554
- Country of Origin China
- Category Bolt & Screw Extractors
Dimensions
Size | 8mm |
Drive Size (In.) | 1/4 |
Overall Length (In.) | 3-53/64 |
Large End Dia. (In.) | 1-49/64 |
Socket Depth | Standard |
Drive Size | 1/4 in |
Socket Size | 5/16 in |
Socket Length | 3/8 in |
Description
Bolt Extractor, Socket Size 5/16 in, Socket Shape 7-Point, Drive Type Impact, Drive Size 1/4 in, Compatible Fastener Type Bolts, Screws, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench Set, Metric, 10 mm to 19 mm, 10-Piece (JSCRM-10S)
- LINK HANDLES Hay Fork Handle, Straight, 54" (66561)
- BESSEY Quick Release C-Clamp, 3-1/2", Iron, 1200lb (QRCC3)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.2187" (7/32) (836414-C3)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 12mm (84763)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 19mm [3/4"] (84777)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 13mm (84766)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 10mm (84759)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 19- mm [3/4-"] (84776)
- GEARWRENCH 1/4" Drive Bolt Biter™ Impact Extraction Socket 7mm (84753)
- DRILL AMERICA #5 Carbon Steel Screw Extractor (DEWEZ5)
- Gearwrench Bolt & Screw Extractors