Shop All Bolt & Screw Extractors
Gearwrench
1/4" Drive Bolt Biter™ Impact Extraction Socket 8- mm [5/16-"]
Mfr # 84754
Zoro # G1368159
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Tapered
- Size 8mm
- Drive Size (In.) 1/4
- Large End Dia. (In.) 1-49/64
- Impact Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84754
- Zoro # G1368159
- UPC # 099575847547
- Country of Origin China
- Category Bolt & Screw Extractors
Dimensions
Size | 8mm |
Drive Size (In.) | 1/4 |
Large End Dia. (In.) | 1-49/64 |
Overall Length (In.) | 3-53/64 |
Drive Size | 1/4 in |
Socket Length | 3/8 in |
Socket Size | 5/16 in |
Socket Depth | Standard |
Description
Bolt Extractor, Socket Size 5/16 in, Socket Shape 7-Point, Drive Type Impact, Drive Size 1/4 in, Compatible Fastener Type Bolts, Screws, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Drop-in Anchor Setting Tool, 3/8 In (RTX-138)
- WIDIA Straight Flute Hand Tap, Plug, 2 (15335)
- DEWALT 20V MAX* XR(R) Brushless Drain Snake (Tool Only) (DCD200B)
- DRILL AMERICA #10 Cobalt Stubby Threaded Shank Drill Bit Overall Length 5/8 (TSD10ST)
- GEARWRENCH 7- mm Bolt Biter™ Nut Extractor & Driver (86174)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 3/8-" (84756)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 13- mm [1/2"] (84765)
- GEARWRENCH 8mm [5/16"] Bolt Biter™ Nut Extractor & Driver (86177)
- GEARWRENCH 1/4" Drive Bolt Biter™ Impact Extraction Socket 8mm [5/16"] (84755)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 12mm (84763)
- HANSON 5 Piece Bolt-Grip® Deep Well Bolt Extractor Set (3094001)
- Gearwrench Bolt & Screw Extractors