Shop All Bolt & Screw Extractors
Gearwrench
1/4" Drive Bolt Biter™ Impact Extraction Socket 7- mm
Mfr # 84752
Zoro # G1368195
$14.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Tapered
- Size 7mm
- Drive Size (In.) 1/4
- Overall Length (In.) 3-53/64
- Large End Dia. (In.) 1-49/64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 84752
- Zoro # G1368195
- UPC # 099575847523
- Country of Origin China
- Category Bolt & Screw Extractors
Dimensions
Size | 7mm |
Drive Size (In.) | 1/4 |
Overall Length (In.) | 3-53/64 |
Large End Dia. (In.) | 1-49/64 |
Socket Size | 7 mm |
Socket Length | 3/8 in |
Drive Size | 1/4 in |
Socket Depth | Standard |
Description
Bolt Extractor, Socket Size 7 mm, Socket Shape 7-Point, Drive Type Impact, Drive Size 1/4 in, Compatible Fastener Type Bolts, Screws, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Self Feed Wood Bit 3-5/8 3-Flat Shk Fit I.D. Pipesize 3 Tubesize 3-1/2 (38341)
- PFERD 10" Round File - DIY Packaged - Second Cut, with Handle (11071P)
- INGERSOLL-RAND Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.4 hp (G1A200RG4)
- ZORO SELECT Cross Bar, 1470mm, dia. 38 (TT11C546CBG)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 16mm [5/8"] (84771)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 1/2-" (84764)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 10mm (84759)
- GEARWRENCH 10mm Bolt Biter™ Nut Extractor & Driver (86181)
- GEARWRENCH 8- mm [5/16-"] Bolt Biter™ Nut Extractor & Driver (86176)
- GEARWRENCH 8 Piece Bolt Biter™ Nut Extractor & Driver Set (86170)
- TENG TOOLS Individual Screw Extractor For Removing Damaged/Stripped/Broken Screws (SEL03S)
- Gearwrench Bolt & Screw Extractors