Shop All Bolt & Screw Extractors
Gearwrench
1/4" Drive Bolt Biter™ Impact Extraction Socket 1/4-"
Mfr # 84750
Zoro # G1368204
$14.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Tapered
- Size 1/4"
- Drive Size (In.) 1/4
- Material Alloy Steel
- Overall Length (In.) 3-53/64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 84750
- Zoro # G1368204
- UPC # 099575847509
- Country of Origin China
- Category Bolt & Screw Extractors
Dimensions
Size | 1/4" |
Drive Size (In.) | 1/4 |
Overall Length (In.) | 3-53/64 |
Large End Dia. (In.) | 1-49/64 |
Drive Size | 1/4 in |
Socket Length | 3/8 in |
Socket Depth | Standard |
Socket Size | 1/4 in |
Description
Bolt Extractor, Socket Size 1/4 in, Socket Shape 7-Point, Drive Type Impact, Drive Size 1/4 in, Compatible Fastener Type Bolts, Screws, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 19mm 6 pt Metric Socket, 6 Points (J77419MP)
- JIANGSU SAINTY SUMEX TOOLRP, LTD TVX4LB Dead Blow Hammer (18-6556)
- VERMONT GAGE Pin Gage, Minus, 0.531 In, Black (911253100)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 12 mm, Metric (SIB23212)
- GEARWRENCH 3/8-" Bolt Biter™ Nut Extractor & Driver (86178)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 16- mm [5/8-"] (84770)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 13mm (84766)
- GEARWRENCH 10- mm Bolt Biter™ Nut Extractor & Driver (86180)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 10mm (84759)
- GEARWRENCH 1/4" Drive Bolt Biter™ Impact Extraction Socket 8mm [5/16"] (84755)
- KODIAK CUTTING TOOLS #2 Screw Extractor High Speed Steel (5415025)
- Gearwrench Bolt & Screw Extractors