Shop All Hand Ratchets
Gearwrench
1/4" Drive 90 Geared Teeth Teardrop Head Style Hand Ratchet, 8.18" L, Full Polish Chrome Finish
Mfr # 81029T
Zoro # G4069225
Sold in multiples of 10 for $334.90
$334.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Head Movement Fixed
- Reversing Yes
- Head Style Teardrop
- Nonsparking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 81029T
- Zoro # G4069225
- UPC # 099575010293
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 1/4" |
Overall Length | 8.18" |
Details
Item | Hand Ratchet |
Head Movement | Fixed |
Reversing | Yes |
Head Style | Teardrop |
Nonsparking | No |
Insulated / Uninsulated | Uninsulated |
Finish | Full Polish Chrome |
Number of Geared Teeth | 90 |
Min. Arc Swing | 4 Degrees |
Tether Capable | Not Tether Capable |
Tether Style | Not Tether Capable |
Description
GearWrench 81029T Teardrop Hand Ratchet is the professional tool that will help you get your job done. It has a teardrop head style and comes with full polish chrome finish. The hand ratchet features a fixed head movement, making it easy to reach fasteners in tight spaces. This quality hand ratchet also has reversing capability, allowing you to switch direction without removing the wrench from the fastener. Made of high-quality materials, this hand ratchet has an overall length of 8.18" and a 1/4" drive size. If you are looking for a durable and long lasting hand ratchet then GearWrench 81029T Teardrop Hand Ratchets is the perfect choice for you.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABANAKI Belt, Elastomer (BMME-0018)
- KEO 3/4 90 deg ZErO Flute CO Deburring Tool (53524-TiN)
- KRAFT TOOL Square End Magnesium Hand F, 16" x 2-1/4 (CF070)
- KO-KEN Bit Socket TORX T20 50mm 3/8 Sq. Drive (3025.50-T20)
- GEARWRENCH 3/8" Drive 90 Geared Teeth Teardrop Head Style Hand Ratchet, 8.39" L, Full Polish Chrome Finish (81211T)
- GEARWRENCH 1/2" Drive 90 Geared Teeth Teardrop Head Style Hand Ratchet, 24" L, Full Polish Chrome Finish (81363T)
- GEARWRENCH 1/4" Drive 90 Geared Teeth Teardrop Head Style Hand Ratchet, 6.88" L, Full Polish Chrome Finish (81007T)
- GEARWRENCH 38 Dr 90 Tooth Teardrop Ratchet 8 Long (KDT81211T)
- GEARWRENCH Wrench Ratchet Set 7Pc Sae X6 (CX6RWS7)
- GEARWRENCH Teardrop Ratchet, 1/4 in Drive, 120XP (81011XP)
- SK PROFESSIONAL TOOLS 3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 15" L, Chrome Finish (80203)
- Gearwrench Hand Ratchets