Shop All Hand Ratchets
Gearwrench
1/4" Drive 90 Geared Teeth Teardrop Head Style Hand Ratchet, 6.88" L, Full Polish Chrome Finish
Mfr # 81007T
Zoro # G8033707
original price:
$46.35
23% off
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Head Movement Fixed
- Reversing Yes
- Head Style Teardrop
- Nonsparking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 81007T
- Zoro # G8033707
- UPC # 099575008078
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 1/4" |
Overall Length | 6.88" |
Details
Item | Hand Ratchet |
Head Movement | Fixed |
Reversing | Yes |
Head Style | Teardrop |
Nonsparking | No |
Insulated / Uninsulated | Uninsulated |
Finish | Full Polish Chrome |
Number of Geared Teeth | 90 |
Tether Capable | Not Tether Capable |
Min. Arc Swing | 4 Degrees |
Tether Style | Not Tether Capable |
Description
Hand Ratchet, Reversing Yes, Overall Length 6 in, Drive Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 24-120 Screed, 3/4" X 4" X 6 Foot Reinforced H Aluminum (24-120)
- HUSQVARNA Diamond Saw Blade, 20" dia., Wet Cutting (F 910C 20)
- CRC Corrosion Inhibitor 10Oz (06026)
- BETA Spinner Handle, 1/4" Drive (009000834)
- GEARWRENCH 1/4" Drive 90 Geared Teeth Teardrop Head Style Hand Ratchet, 6.87" L, Full Polish Chrome Finish (81028T)
- GEARWRENCH 1/4" Drive 90 Geared Teeth Teardrop Head Style Hand Ratchet, 8.18" L, Full Polish Chrome Finish (81029T)
- GEARWRENCH 1/4" Drive 90 Geared Teeth Teardrop Head Style Hand Ratchet, 5.13" L, Full Polish Chrome Finish (81011T)
- GEARWRENCH 7 Piece 72-Tooth 12 Point Reversible Ratcheting Combination SAE Wrench Set with Tool Roll (9567RN)
- GEARWRENCH 1/2" Drive 90-Tooth Dual Material Locking Flex Head Teardrop Ratchet 17" (81371T)
- GEARWRENCH 14 Drive 120XP Flex Head Teardrop Ratchet 634 (KDT81012P)
- TEKTON 3/8 Inch Drive Flex Head Quick-Release Comfort Grip Ratchet Set, 2-Piece 8, 12 in. (SRH91302)
- Gearwrench Sockets & Ratchets