Shop All Hand Ratchets
Gearwrench
1/4" Drive 90 Geared Teeth Teardrop Head Style Hand Ratchet, 6.87" L, Full Polish Chrome Finish
Mfr # 81028T
Zoro # G4069584
product price: $25.99
/ea
Sold in multiples of 10 for $259.90
$259.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Head Movement Fixed
- Reversing Yes
- Head Style Teardrop
- Nonsparking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 81028T
- Zoro # G4069584
- UPC # 099575010286
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 1/4" |
Overall Length | 6.87" |
Details
Item | Hand Ratchet |
Head Movement | Fixed |
Reversing | Yes |
Head Style | Teardrop |
Nonsparking | No |
Insulated / Uninsulated | Uninsulated |
Finish | Full Polish Chrome |
Number of Geared Teeth | 90 |
Tether Capable | Not Tether Capable |
Min. Arc Swing | 4 Degrees |
Tether Style | Not Tether Capable |
Description
With its full polish chrome finish, the GEARWRENCH 81028T Teardrop Hand Ratchet is a stylish addition to your tool kit. It also has an ergonomic handle and strong gearing for increased torque. This hand ratchet features 90 geared teeth that allow you to get into tight spaces and work with minimal effort. The head movement is fixed, which means it will not lose contact with the fastener while you are working on it. The teardrop head style allows for increased access in areas where space is limited. Its 6.87" length and 1/4" drive size make this hand ratchet easy to use and store when not in use. With its full polish chrome finish, the GEARWRENCH 81028T Teardrop Hand Ratchet is both attractive and effective - making it a must have for any tool kit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Cobalt 135 Deg. Jobber Length Drill Bit (26209)
- MILWAUKEE TOOL 11/16 in. x 12 in. SHOCKWAVE Lineman's Fiberglass Drill Bit (48-13-7705)
- GREENLEE Packing Kit-Repair (13797)
- MITUTOYO Dial Test Indicator Set, Hori, 0to0.008 In (513-403-10T)
- GEARWRENCH 1/4" Drive 90 Geared Teeth Teardrop Head Style Hand Ratchet, 6.88" L, Full Polish Chrome Finish (81007T)
- GEARWRENCH 1/4" Drive 90 Geared Teeth Teardrop Head Style Hand Ratchet, 8.18" L, Full Polish Chrome Finish (81029T)
- GEARWRENCH 1/4" Drive 90 Geared Teeth Teardrop Head Style Hand Ratchet, 5.13" L, Full Polish Chrome Finish (81011T)
- GEARWRENCH 1/2" Drive 90 Geared Teeth Teardrop Head Style Hand Ratchet, 15" L, Full Polish Chrome Finish (81360T)
- GEARWRENCH Wrench Ratchet Set 7Pc Sae X6 (CX6RWS7)
- GEARWRENCH 3 Piece 1/4", 3/8" & 1/2" Drive 90-Tooth Locking Flex Head Teardrop Ratchet Set (81276T)
- GEARWRENCH Wrench Ratchet Set 7Pc Metric (CX6RWM7)
- Gearwrench Hand Ratchets