Shop All Hand Ratchets
This Product is Discontinued
Gearwrench
1/4" Drive 60 Geared Teeth Teardrop Head Style Ratchet, 8.18" L, Full Polished Chrome Finish (Discontinued)
Mfr # 81009P
Zoro # G0429250
This Product is Discontinued
Key Features
- Drive Size 1/4"
- Head Movement Flexible
- Head Style Teardrop
- Overall Length 8.18"
- Finish Full Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 81009P
- Zoro # G0429250
- UPC # 099575010095
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 1/4" |
Overall Length | 8.18" |
Head Height | 0.41 |
Head Width | 1.01 |
Details
Item | Cushion Grip Teardrop Flex Head Ratchet |
Head Movement | Flexible |
Head Style | Teardrop |
Finish | Full Polished Chrome |
Number of Geared Teeth | 60 |
Standards | ASME B107.10 |
Features | 120 Positions, 3 Ratcheting Arc; The Gear is Alternately Engaged by the Double-Stacked Pawls which give a 3 Swing Arc for Faster Work; 6-Position Flex Head for Adjustable Access Angle; Highly Visible On/Off Markings on the Head; Enclosed Head Design for Extreme Resistance to Dirt Infiltration; Double-Stacked Pawls Engage a 60-tooth Gear Providing Exceptional Strength, Exceeding ASME Specifications; Teardrop Low Profile Head and Flush Mounted On/Off Switch Allow Better Access in Tight Spaces; Longer Reach Handle to Access Hard to Reach Fasteners; Dual Material Comfort Grip Handle; Meets or Exceeds ASME B107.10 |
System of Measurement | Inch |
Number of Pieces | 1 |
Description
The GEARWRENCH 81009P Teardrop Hand Ratchet is a handy tool to have around. The cushion grip and teardrop head provide added comfort, while the full polished chrome finish ensures this ratchet will look great for years to come. This 1/4" drive hand ratchet has a flexible head, allowing you to turn hard-to-reach bolts and nuts with ease. The full polished chrome finish looks sleek and makes this hand ratchet easy to clean after use. It also has a cushioned grip that provides better control and handling during use. The GEARWRENCH 81009P Cushion Grip Teardrop Flex Head Ratchet is the perfect addition to your tool collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.