Shop All Sockets
Gearwrench
1/4" Drive 6 Point Standard SAE Socket 7/32"
Mfr # 80106
Zoro # G0444757
product price: $2.45
/ea
Sold in multiples of 3 for $7.35
$7.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 0.965"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80106
- Zoro # G0444757
- UPC # 099575810060
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 0.965" |
Size | 7/32" |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 6 |
Finish | Chrome plated |
Item | Drive Socket |
Product Type | Socket,1/4in,drive 6pt Stndr,sae,7/32in |
Description
Socket,1/4in,drive 6pt Stndr,sae,7/32in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Die Stock For Round Adjustable Die 222 Cle-Line #3, 1" O.D. (C67224)
- LENOX Band Saw Blade, 7 ft. 9" L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Series (47435CLB72362)
- STANLEY Basic Diagonal Cutting Pliers – 7" (84-108)
- FEIN Insert Fmm Systainer (33904587000)
- GEARWRENCH 1/4" Drive 6 Point Standard SAE Socket 7/16" (80112)
- GEARWRENCH 3/8" Drive Flex Handle/Breaker Bar 12" (81221)
- GEARWRENCH 3/8" Drive 12 Point Deep Metric Socket 7mm (80521)
- GEARWRENCH 3/8" Drive 6 Point SAE Flex Socket 9/16" (80346)
- GEARWRENCH 3/4" Drive 6 Point Deep SAE Socket 1-5/8" (82450)
- GEARWRENCH 1/2" Drive 12 Point Deep Metric Socket 32mm (80827)
- GREY PNEUMATIC SKT SET 1/2" DR. 29PC METRIC DUO 6 PT. I (GP82629M)
- Gearwrench Sockets