Shop All Sockets
Gearwrench
1/4" Drive 6 Point Standard SAE Socket 1/2"
Mfr # 80113D
Zoro # G0444678
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Standard Length
- SAE or Metric SAE
- Number of Points 6
- Overall Length 0.965"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80113D
- Zoro # G0444678
- UPC # 099575801136
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 0.965" |
Size | 1/2" |
Details
Socket Type | Standard Length |
SAE or Metric | SAE |
Number of Points | 6 |
Finish | Chrome plated |
Item | Drive Socket |
Tether Ready | No |
Product Type | Socket,1/4in,drive 6pt Stndr,sae,1/2in |
Description
Socket,1/4in,drive 6pt Stndr,sae,1/2in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Wobble Extension 1/4" Dr, 6 in L, 1 Pieces, Chrome (J4761W)
- WESTWARD Combination Wrench, 13/16", SAE, 12 pt. (54RY86)
- BESSEY 24" Woodworking Clamp, Wood Handle and 3-1/2" Throat Depth (GSCC3.524+2K)
- BIG HORN 21 Oz Straight Handle Framing Hammer (BJ21FMS) (15100)
- GEARWRENCH 1/4" Drive 6 Point Standard SAE Socket 5/32" (80104D)
- GEARWRENCH 1/2" Drive 12 Point Deep Metric Socket 21mm (80818)
- GEARWRENCH 3/8" Drive 6 Point SAE Flex Socket 9/16" (80346)
- GEARWRENCH 3/8" Drive 6 Point Deep Metric Socket 18mm (80400)
- GEARWRENCH 3/8" Drive 12 Point Deep Metric Socket 15mm (80529)
- GEARWRENCH 1/4" Drive 6 Point Metric Flex Socket 9mm (80255)
- PROTO 1 in Drive, 55mm 12 pt Metric Socket, 12 Points (J5755MT)
- Gearwrench Sockets & Ratchets