Shop All Sockets
Gearwrench
1/4" Drive 6 Point Standard Metric Socket 8mm
Mfr # 80130
Zoro # G0444650
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 0.965"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80130
- Zoro # G0444650
- UPC # 099575801303
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 0.965" |
Size | 8mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | Chrome plated |
Item | Drive Socket |
Tether Ready | No |
Product Type | Socket,1/4in,drive 6pt Stndr,metric,8mm |
Description
Socket,1/4in,drive 6pt Stndr,metric,8mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Star Knob, 2.48" Diameter, Screw L 0.83" (M-65004)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 30mm 12 pt Metric Socket, 12 Points (48030)
- DEWALT Marking Chalk, Standard, Blue, 8 oz. (DWHT47049L)
- BOSCH 12x4x6 Carb Hamm Bit (HCBG16T)
- GEARWRENCH 3/8" Drive 6 Point 6" Magnetic Swivel Spark Plug Socket 13/16" (3930D)
- GEARWRENCH 13 Piece 1/4" Drive 6 Point Standard Metric Socket Set (80302D)
- GEARWRENCH 3/8" Drive 6 Point Deep SAE Socket 1/4" (80363)
- GEARWRENCH 3/8" Drive 12 Point Deep Metric Socket 12mm (80526)
- GEARWRENCH 4 Piece 3/8" Drive Wobble Extension Set 3", 6", 10" & 12" (81201)
- GEARWRENCH 3/8" Drive 12 Point Deep SAE Socket 13/16" (80518)
- MECHANICS TIME SAVERS Lock-A-Socket Black, 3/8 " Drive (MTSLAS38BK)
- Gearwrench Sockets & Ratchets