Shop All Sockets
Gearwrench
1/4" Drive 6 Point Standard Metric Socket 6mm
Mfr # 80128
Zoro # G0444635
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 0.965"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 80128
- Zoro # G0444635
- UPC # 099575801280
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 0.965" |
Size | 6mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | Chrome plated |
Item | Drive Socket |
Description
Socket,1/4in,drive 6pt Stndr,metric,6mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/4" Drive, 11/32" SAE Socket, 6 Points (KTI-21211)
- DEWALT 3" Carbide Grit T-Shank Cobalt Steel Jig Saw Blade (DW3768-5)
- DRILL AMERICA .1500 HSS Straight Shank Chucking Reamer (DWRR.1500)
- ONSRUD 1/4" HSS 60 Deg. Jobber Length Drill Bit (70-514)
- GEARWRENCH 1/4" Drive 6 Point Standard Metric Socket 5mm (80126)
- GEARWRENCH 1/2" Drive 6 Point Deep Metric Socket 16mm (80643)
- GEARWRENCH 1/4" Drive 6 Point Deep Metric Socket 14mm (80149)
- GEARWRENCH 3/8" Drive Flex Handle/Breaker Bar 18" (87802)
- GEARWRENCH 1/2" Drive 6 Point Deep Metric Socket 13mm (80640)
- GEARWRENCH 1/2" Drive 12 Point Standard SAE Socket 3/8" (80689)
- PROTO 1 in Drive, 1-15/16 in 6 pt SAE Socket, 6 Points (J10031L)
- Gearwrench Sockets & Ratchets