Shop All Sockets
Gearwrench
1/4" Drive 6 Point Standard Metric Socket 5mm
Mfr # 80126
Zoro # G0444626
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 0.965"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80126
- Zoro # G0444626
- UPC # 099575801266
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 0.965" |
Size | 5mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | Chrome plated |
Item | Drive Socket |
Description
Socket,1/4in,drive 6pt Stndr,metric,5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 2 Piece Z2™ K9™ V-Jaw Dual Material Tongue and Groove Plier Set (RTZ2CGVSET2)
- GEARWRENCH 3-Drawer Tool Box, Steel, Black, 20 in W x 8-1/2 in D x 12 in H (83151)
- OSG Spiral Point Tap, Plug, 2 (2885001)
- MITUTOYO 3 Pcs Outside Micrometer Set (103-927-10)
- GEARWRENCH 1/4" Drive 6 Point Standard Metric Socket 6mm (80128)
- GEARWRENCH 3/8" Drive 6 Point Deep Metric Socket 20mm (80406)
- GEARWRENCH 1/4" Drive 6 Point Deep SAE Socket 9/16" (80124)
- GEARWRENCH 1/2" Drive Hex Bit Metric Socket 17mm (80663)
- GEARWRENCH 3/4" Drive 12 Point Standard SAE Socket 1-3/8" (80841)
- GEARWRENCH 3/8" Drive 12 Point Deep SAE Socket 7/16" (80512)
- POWERBUILT 1/4" Drive 4.5Mm 6Pt Socket (648004)
- Gearwrench Sockets