Shop All Sockets
Gearwrench
1/4" Drive 6 Point Standard Metric Socket 5.5mm
Mfr # 80127
Zoro # G0444547
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 0.965"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80127
- Zoro # G0444547
- UPC # 099575801273
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 0.965" |
Size | 5.5mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | Chrome plated |
Item | Socket |
Tether Ready | No |
Product Type | Socket,1/4in Dr, 6 Pt,Stndr,Metric,5.5mm |
Description
Socket,1/4in Dr, 6 Pt,Stndr,Metric,5.5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3/8" Drive Socket Set, SAE, 8 pcs (KTI22700)
- YG-1 TOOL CO HSS End Mill, Double, 1/4in. Dia., 2Flutes (11047)
- J.W. WINCO GN927-82-M8-A-B Clamping Lever (8NST6K)
- DREMEL High Speed Cutter (114)
- GEARWRENCH 3/8" Drive 6 Point 5/8" Magnetic Swivel Spark Plug Socket 6" (80546)
- GEARWRENCH 1/2" Drive 6 Point Deep Metric Socket 16mm (80643)
- GEARWRENCH 1/4" Drive 12 Point Standard SAE Socket 1/4" (80212)
- GEARWRENCH 1/2" Drive Magnetic Socket Rail Includes 14 Clips (83128)
- GEARWRENCH 1/4" Drive 12 Point Standard SAE Socket 7/32" (80211)
- GEARWRENCH 13 Piece 3/4" Drive 12 Point Standard SAE Mechanics Tool Set (80879)
- PROTO 1 in Drive, 65mm 12 pt Metric Socket, 12 Points (J5765MT)
- Gearwrench Sockets