Shop All Sockets
Gearwrench
1/4" Drive 6 Point Standard Metric Socket 4mm
Mfr # 80125
Zoro # G0444617
product price: $2.75
/ea
Sold in multiples of 3 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 0.965"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80125
- Zoro # G0444617
- UPC # 099575801259
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 0.965" |
Size | 4mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | Chrome plated |
Item | Drive Socket |
Tether Ready | No |
Product Type | Socket,1/4in,drive 6pt Stndr,metric,4mm |
Description
Socket,1/4in,drive 6pt Stndr,metric,4mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 1/2" Drive 6 Point Deep SAE Socket 1-1/4" (CDDS67N)
- DRILL AMERICA 7/16" HSS Straight Shank Straight Flute Chucking Reamer (DWRR7/16)
- MAKITA 1" Wide Crown Stapler, 16 Gauge (AT2550A)
- WESTWARD Cross Pein Hammer, 2-1/2 lb., 16 In, Steel (24Z039)
- GEARWRENCH 1/4" Drive 6 Point Standard Metric Socket 10mm (80132)
- GEARWRENCH 1/4" Drive 6 Point Standard Metric Socket 8mm (80130)
- GEARWRENCH 1/4" Drive 6 Point Standard Metric Socket 12mm (80134)
- GEARWRENCH 1/4" Drive 84-Tooth Non-Quick Release Ratchet Repair Kit (81099F)
- GEARWRENCH 3/8" Drive 12 Point Deep Metric Socket 12mm (80526)
- GEARWRENCH 1/2" Drive 6 Point Deep SAE Socket 1" (80674)
- PRO-GRADE TOOLS Socket, 1/2"Dr., 6Pt., 13/16" (14575)
- Gearwrench Sockets