Shop All Sockets
Gearwrench
1/4" Drive 6 Point Standard Metric Socket 15mm
Mfr # 80137
Zoro # G0444608
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 0.965"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 80137
- Zoro # G0444608
- UPC # 099575801372
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 0.965" |
Size | 15mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | Chrome plated |
Item | Drive Socket |
Tether Ready | No |
Product Type | Socket,1/4in,drive 6pt Stndr,metric,15mm |
Description
Socket,1/4in,drive 6pt Stndr,metric,15mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Bucket Trowel, 7 x 4-1/2, SS, SoftGrip (13A652)
- DRILL AMERICA m5x.7 HSS Metric Hand Tap (DWTSMT5X.7)
- WILTON Combination Vise, 5-1/2" Jaw Width (855M)
- LENOX 5-1/4" L x Metal Cutting Reciprocating Saw Blade (22759OSB418R)
- GEARWRENCH 14 Piece 1/2" Drive 6 Point Deep SAE Socket Set (80733)
- GEARWRENCH 1/4" Drive 12 Point Standard SAE Socket 7/32" (80211)
- GEARWRENCH 3/8" Drive 6 Point Deep SAE Socket 15/16" (80592)
- GEARWRENCH 3/8" Drive 12 Point Standard SAE Socket 1/4" (80496)
- GEARWRENCH 1/4" Drive 6 Point Standard SAE Socket 7/16" (80112)
- GEARWRENCH 10 Piece 1/4" & 3/8" Drive 6 Point 12mm Socket Set (80576)
- MECHANICS TIME SAVERS Mechanics Time Savers MTS-PSH38M-RED 0.37 in. Metric PEG Socket Holder; Red (MTS-PSH38M-RED)
- Gearwrench Sockets & Ratchets