Shop All Impact Sockets
Gearwrench
1/4" Drive 6 Point Standard Impact SAE Socket 5/16"
Mfr # 84104
Zoro # G0437477
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 0.906"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84104
- Zoro # G0437477
- UPC # 099575841040
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 0.906" |
Size | 5/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Manganese Phosphate |
Category Type | Impact Socket |
Socket Type | Standard Impact |
Tether Ready | No |
Product Type | Impact Socket,Drive 6pt,1/4 in.,5/16 in. |
Description
Impact Socket,Drive 6pt,1/4 in.,5/16 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, Plug, 2 (19031)
- STAHLWILLE TOOLS Hvy Dty pipe wrench Size14'' L.350mm max.jaw opening 61mm head black lacquered (65580350)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 16937 (16937)
- SUPERCUT 160-inch x 1-inch x 0.035 x 6 TPI Carbon Tool Steel Blade (462425)
- GEARWRENCH 1/2" Drive 6 Point Standard Impact Metric Socket 15mm (84527N)
- GEARWRENCH 7 Piece 3/8" Drive 6 Point Deep Universal Impact SAE Socket Set (84923N)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 13/16" (84428N)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact Metric Socket 4.5mm (84138)
- GEARWRENCH 1/4" Drive 6 Point Standard Impact SAE Socket 1/4" (84102)
- GEARWRENCH 1/2" Drive 6 Point 19mm Deep Impact Socket (84577N)
- PROTO 3/8 in Drive Impact Socket 13/16 in Size 6 pt Deep Depth, Black Oxide (J7726H)
- Gearwrench Sockets & Ratchets