Shop All Impact Sockets
Gearwrench
1/4" Drive 6 Point Standard Impact SAE Socket 1/4"
Mfr # 84102
Zoro # G0437346
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 0.906"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 84102
- Zoro # G0437346
- UPC # 099575841026
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 0.906" |
Size | 1/4" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Manganese Phosphate |
Category Type | Impact Socket |
Socket Type | Standard Impact |
Tether Ready | No |
Product Type | Impact Socket,Drive 6pt,1/4 in. |
Description
Impact Socket,Drive 6pt,1/4 in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #67 Cobalt Jobber Length Drill Bit (DWDCO67)
- GREENLEE 9 in Ratchet Crimper 22 to 8 AWG (45505G)
- RIDGID GFCI Cord, 13A/125V (50507)
- DEWALT Cut-Out Tool (DW660)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact SAE Socket 1" (84388N)
- GEARWRENCH 1/2" Drive 6 Point Deep Impact Metric Socket 22mm (84580N)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 3/8" (84323N)
- GEARWRENCH 1/2" Drive 6 Point Deep Impact Metric Socket 28mm (84586N)
- GEARWRENCH 3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 24mm (84474)
- GEARWRENCH 1/2" Drive 6 Point 17mm Deep Impact Socket (84575N)
- CRAFTSMAN Sockets, 1/2" Drive 7/8" SAE Impact Shal (CMMT15856)
- Gearwrench Sockets & Ratchets