Shop All Impact Sockets
Gearwrench
1/4" Drive 6 Point Standard Impact Metric Socket 12mm
Mfr # 84121
Zoro # G0437389
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 0.906"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84121
- Zoro # G0437389
- UPC # 099575841217
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 0.906" |
Size | 12mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Manganese Phosphate |
Socket Type | Impact |
Category Type | Impact Socket |
Tether Ready | No |
Product Type | Impact Socket,Drive 6pt,1/4 in.,12mm |
Description
Impact Socket,Drive 6pt,1/4 in.,12mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 13/16" 6 pt SAE Socket, 6 Points (40426)
- MILWAUKEE TOOL EXACT 1-1/2" Die (49-16-2668)
- PROTO Combination Wrench, SAE, 2-15/16in Size (J1294)
- GS TOOLING 5/16" Diameter x 5/16" Shank 4-Flute Regular Length Ball Nose Yellow Series Carbide End Mills (102888)
- GEARWRENCH 1/2" Drive 6 Point 14mm Deep Impact Socket (84572N)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact Metric Socket 13mm (84148)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 7/16" (84324N)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 9/16" (84890)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 11/16" (84328N)
- GEARWRENCH SET SKT IMP STDDP SAEMET 38DR 49PC (KDT86533)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 17 mm Size, Standard Socket, Black Phosphate (49-66-6249)
- Gearwrench Sockets & Ratchets