Shop All Sockets
Gearwrench
1/4" Drive 6 Point SAE Flex Socket 1/4"
Mfr # 80263D
Zoro # G0435079
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Flex
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.378"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80263D
- Zoro # G0435079
- UPC # 082171900099
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 1.378" |
Size | 1/4" |
Details
Socket Type | Flex |
SAE or Metric | SAE |
Number of Points | 6 |
Finish | Chrome plated |
Item | Flex Socket |
Tether Ready | No |
Product Type | Flex Socket, 1/4in Drive 6 Pt., 1/4in |
Description
Flex Socket, 1/4in Drive 6 Pt., 1/4in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC 3/4 in Drive, 2-3/38" 6 pt SAE Socket, 6 Points (1902)
- RIDGID Tube, Guide (56132)
- PROTO 3/4 in Drive Impact Socket 2 1/16 in Size, Standard Socket, black oxide (J07533)
- SAWSTOP Sliding Crosscut Attachment, 47in.L, 40inH (TSA-SA48)
- GEARWRENCH 1/4" Drive 12 Point Deep SAE Socket 5/16" (80224)
- GEARWRENCH 1/4" Drive 6 Point Metric Flex Socket 7mm (80253)
- GEARWRENCH 1/4" Drive 6 Point Standard Metric Socket 10mm (80132)
- GEARWRENCH 1/2" Drive 6 Point Deep SAE Socket 1-1/16" (80675)
- GEARWRENCH 1/2" Drive 12 Point Standard Metric Socket 27mm (80812)
- GEARWRENCH 3/8" Drive 6 Point Standard SAE Socket 7/16" (80353)
- TEKTON 3/8 Inch Drive x 15/16 Inch 12-Point Socket (SHD12224)
- Gearwrench Sockets