Shop All Sockets
Gearwrench
1/4" Drive 6 Point SAE Flex Socket 1/2"
Mfr # 80267
Zoro # G0435060
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Flex
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.457"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80267
- Zoro # G0435060
- UPC # 099575802676
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 1.457" |
Size | 1/2" |
Details
Socket Type | Flex |
SAE or Metric | SAE |
Number of Points | 6 |
Finish | Chrome plated |
Item | Flex Socket |
Tether Ready | No |
Product Type | Flex Socket, 1/4in Drive 6 Pt., 1/2in |
Description
Flex Socket, 1/4in Drive 6 Pt., 1/2in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Tool Post & Holder Set, 5 PC, AXA Series (SDN25AXA-TS)
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Series (87901CLB113505)
- BON TOOL Bon 81-113 Capping Tool W/ Guide, Steel 8" X 10", 2 Handle (81-113)
- MILWAUKEE TOOL 3/8" x 25' Inner Core Coupling Cable w/ RUST GUARD Plating (48-53-2676)
- GEARWRENCH 1/4" Drive 6 Point SAE Flex Socket 3/8" (80265)
- GEARWRENCH 1/2" Drive 6 Point Standard Metric Socket 12mm (80624)
- GEARWRENCH 3/8" Drive 6 Point Metric Flex Socket 15mm (80338)
- GEARWRENCH 3/8" Drive 12 Point Deep Metric Socket 12mm (80526)
- GEARWRENCH MCHNIC TOOL SET SAE 12PC (CSWS14SAE12)
- GEARWRENCH 1/4" Drive 6 Point Standard Metric Socket 13mm (80135D)
- TEKTON 3/8 Inch Drive x 3/4 Inch Universal Joint Socket (SHD18019)
- Gearwrench Sockets & Ratchets