Shop All Sockets
Gearwrench
1/4" Drive 6 Point Metric Flex Socket 8mm
Mfr # 80254
Zoro # G0435237
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Flex
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1.378"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80254
- Zoro # G0435237
- UPC # 099575802546
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 1.378" |
Size | 8mm |
Details
Socket Type | Flex |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | Chrome plated |
Item | Flex Socket |
Tether Ready | No |
Product Type | Flex Socket,1/4in Drive,6 pt.,8mm |
Description
Flex Socket,1/4in Drive,6 pt.,8mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Economy Lug Wrench - Metric, 4 Way, 18" (35663)
- J.W. WINCO GN711-KUS-200-W-L Adhesive Ruler (GN711)
- PROTO 1/2 in Drive, 3/8 in 12 pt SAE Socket, 12 Points (J7412)
- OEMTOOLS 24 Inch Straight Edge (25355)
- GEARWRENCH 1/4" Drive 6 Point SAE Flex Socket 3/8" (80265)
- GEARWRENCH 3/8" Drive 12 Point Deep SAE Socket 3/8" (80511)
- GEARWRENCH 1/2" Drive 6 Point Standard SAE Socket 1-1/2" (80679)
- GEARWRENCH 3/8" Drive 12 Point Deep SAE Socket 3/4" (80517)
- GEARWRENCH 1/4" Drive 12 Point Deep Metric Socket 13mm (80240)
- GEARWRENCH 3/8" Drive 6 Point Deep Metric Socket 24mm (80409)
- TEKTON 1/2 Inch Drive x 12 mm Deep 12-Point Socket (SHD23312)
- Gearwrench Sockets & Ratchets