Shop All Sockets
Gearwrench
1/4" Drive 6 Point Metric Flex Socket 11mm
Mfr # 80257
Zoro # G0435176
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Flex
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1.457"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 80257
- Zoro # G0435176
- UPC # 099575802577
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 1.457" |
Size | 11mm |
Details
Socket Type | Flex |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | Chrome plated |
Item | Flex Socket |
Description
Flex Socket,1/4in Drive,6 Pt.,11mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON Vibration Isolation Pad, 600lb, PK2 (20UZ18)
- SUNEX 3/8" Drive Impact Socket 6 (312MD)
- DEWALT Utility Knife, Fixed Blade, 8 in. (DWHT10246)
- CLE-LINE HSS Taper, Plug and Bottoming Straight Flute Hand Tap Set 0404 Cle-Line Bright 4-Flute GH2 #8-36UNF (C00332)
- GEARWRENCH 1/4" Drive 6 Point Metric Flex Socket 9mm (80255)
- GEARWRENCH 1/4" Drive 6 Point Metric Flex Socket 14mm (80260)
- GEARWRENCH 1/2" Drive Flex Handle/Breaker Bar 15" (81307)
- GEARWRENCH 3/4" Drive 12 Point Standard SAE Socket 2-1/16" (80877)
- GEARWRENCH 3/8" Drive 6 Point Deep Metric Socket 21mm (80407)
- GEARWRENCH 3/8" Drive 12 Point Standard SAE Socket 7/16" (80499)
- WEARWELL Weld Safe, Nitrile, Black, 3 ft. x 5 ft. (447.916X3X5BK)
- Gearwrench Sockets