Shop All Sockets
Gearwrench
1/4" Drive 6 Point Metric Flex Socket 10mm
Mfr # 80256
Zoro # G0435167
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 1/4"
- Socket Type Standard Flex
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1.457"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80256
- Zoro # G0435167
- UPC # 099575802560
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 1.457" |
Size | 10mm |
Details
Socket Type | Standard Flex |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | Full Polished Chrome |
Output Type | 6 pt. |
Item | Socket |
Tether Capable | Not Tether Capable |
Drive Type | Hex |
Tether Ready | No |
Product Type | Flex Socket,1/4in Drive,6 Pt.,10mm |
Description
Flex Socket,1/4in Drive,6 Pt.,10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 1/4 in. High Speed Steel Hole Saw Pilot Bit (LXAH99414PB)
- GREENFIELD THREADING 18pc HSS GP Bright Plug Spiral Point Tap & Bright Jobber Drill Set SPGP/150D Greenfield Threading (330085)
- DEWALT Combo Kit, 20V MAX XR Expansion 2-Kit (DCK203P1)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-A-TX-20-5PK)
- GEARWRENCH MCHNIC TOOL SET SAE 12PC (CSWS14SAE12)
- GEARWRENCH 3/8" Drive 12 Point Standard SAE Socket 1" (80508)
- GEARWRENCH 3/8" Drive 6 Point SAE Flex Socket 9/16" (80346)
- GEARWRENCH 1/2" Drive 12 Point Standard SAE Socket 1-1/2" (80680)
- GEARWRENCH 3/4" Drive Flex Handle/Breaker Bar 19" (81404)
- GEARWRENCH 13 Piece 1/4" Drive 6 Point Standard Metric Socket Set (80302D)
- LISLE SKT TRUCK BRAKE CAGE BOLT (LI49000)
- Gearwrench Sockets