Shop All Sockets
Gearwrench
1/4" Drive 6 Point Deep SAE Socket 7/16"
Mfr # 80122D
Zoro # G0445597
product price: $3.89
/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.929"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80122D
- Zoro # G0445597
- UPC # 99575801228
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 1.929" |
Size | 7/16" |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Finish | Chrome plated |
Item | Deep Socket |
Tether Ready | No |
Product Type | Socket,drive 6 Pt. Deep,sae,1/4in,7/16in |
Description
Socket,drive 6 Pt. Deep,sae,1/4in,7/16in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Stud Punch (724)
- IDEAL Wire Pulling Lubricant, 1 gal Bucket, Blue (31-371)
- RICHELIEU HARDWARE (9-Piece) 6-inch (152 mm) Bi-Metal and High Carbon Steel Reciprocating Saw Blade Set (813061)
- INGERSOLL-RAND Straight Die Grinder, 3/8 in NPT Female Air Inlet, 3 mm, 1/8 in Collet, Heavy Duty, 25,000 RPM (M2H250RG4)
- GEARWRENCH 1/4" Drive 12 Point Deep Metric Socket 10mm (80237)
- GEARWRENCH 3/4" Drive 12 Point Standard SAE Socket 1-1/2" (80854)
- GEARWRENCH 3/8" Drive 6 Point 11" Magnetic Swivel Spark Plug Socket 5/8" (3929D)
- GEARWRENCH 1/2" Drive 6 Point Deep SAE Socket 1-1/2" (80686)
- GEARWRENCH 1/2" Drive 6 Point Standard Metric Socket 23mm (80635)
- GEARWRENCH 1/4" Drive 6 Point Standard SAE Socket 7/32" (80106)
- PROTO 3/4 in Drive, 46mm Torx(R) Metric Socket, 12 Points (J5546M)
- Gearwrench Sockets