Shop All Sockets
Gearwrench
1/4" Drive 6 Point Deep SAE Socket 1/2"
Mfr # 80123
Zoro # G0445545
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.929"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80123
- Zoro # G0445545
- UPC # 099575801235
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 1.929" |
Size | 1/2" |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Finish | Chrome plated |
Item | Deep Socket |
Description
Socket,drive 6 Pt. Deep,sae,1/4in,1/2in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1250)
- PROTO 1/2 in Drive Impact Socket 11/16 in Size 6 pt Standard Depth, Black Oxide (J7422H)
- KRAFT TOOL Wide Magnesium Hand Float, 16"x3-1/2 (CF015)
- LEATHERHEAD TOOLS Irons, 30" Halligan & 6 lb. Flat Axe w/ 36" Lime Handle (K-LB30-1)
- GEARWRENCH 1/2" Drive 6 Point Standard SAE Socket 1-1/8" (80613)
- GEARWRENCH 3/8" Drive 12 Point Standard SAE Socket 3/4" (80504)
- GEARWRENCH 1/4" Drive 12 Point Standard SAE Socket 7/32" (80211)
- GEARWRENCH 3/8" Drive 6 Point Standard SAE Socket 3/8" (80352)
- GEARWRENCH 1/4" Drive 12 Point Deep Metric Socket 13mm (80240)
- GEARWRENCH 3/4" Drive Flex Handle/Breaker Bar 19" (81404)
- MILWAUKEE TOOL 1/2 in. Drive 14mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9115)
- Gearwrench Sockets & Ratchets