Shop All Sockets
Gearwrench
1/4" Drive 6 Point Deep Metric Socket 7mm
Mfr # 80142
Zoro # G0445956
product price: $3.95
/ea
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1.929"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80142
- Zoro # G0445956
- UPC # 099575801426
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 1.929" |
Size | 7mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | Chrome plated |
Item | Deep Socket |
Tether Ready | No |
Product Type | Socket,drive 6pt Deep,metric,1/4in,7mm |
Description
Socket,drive 6pt Deep,metric,1/4in,7mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD .2165 Reamer (27221651)
- HANSEN Hex/Torx Socket Bit Tray (50000)
- CRESCENT NICHOLSON Files and Rasps (37786)
- MICRO 100 7/64" Carbide 118 Deg. Jobber Length Drill Bit (DR-109-2)
- GEARWRENCH 1/4" Drive 6 Point Deep Metric Socket 5.5mm (80140)
- GEARWRENCH 1/4" Drive 6 Point Deep Metric Socket 10mm (80145)
- GEARWRENCH 1/4" Drive 6 Point Deep Metric Socket 14mm (80149)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 9/16" (84326N)
- GEARWRENCH 14 Drive 6 Point Standard Metric Socket 13mm (KDT80135D)
- GEARWRENCH 3/8" Drive 12 Point Deep Metric Socket 13mm (80527)
- GEARWRENCH 38 Drive 6 Point Deep Metric Socket 12mm (KDT80394D)
- Gearwrench Sockets & Ratchets