Shop All Sockets
Gearwrench
1/4" Drive 6 Point Deep Metric Socket 4mm
Mfr # 80138
Zoro # G0445910
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1.929"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80138
- Zoro # G0445910
- UPC # 099575801389
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 1.929" |
Size | 4mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | Chrome plated |
Item | Deep Socket |
Tether Ready | No |
Product Type | Socket,drive 6pt Deep,metric,1/4in,4mm |
Description
Socket,drive 6pt Deep,metric,1/4in,4mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Hole Saw Arbor Extension 13 (36-577)
- MORSE Master Cobalt-44-7/8 in Premium Portable Band Saw Blade, 44-7/8 in L, 1/2 in W x 0.02 in Thk, 14/18 (ZWEP441418MC)
- OTC Threaded Adapter, M-F, 1"-14", 3/4"-16 (8014)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-5/16" (33mm) (DCH0156-G)
- GEARWRENCH 1/4" Drive 6 Point Deep Metric Socket 5.5mm (80140)
- GEARWRENCH 1/4" Drive 6 Point Deep Metric Socket 14mm (80149)
- GEARWRENCH 1/4" Drive 6 Point Deep Metric Socket 10mm (80145)
- GEARWRENCH 1/2" Drive 12 Point Standard Metric Socket 25mm (80811)
- GEARWRENCH 1/4" Drive 84-Tooth Non-Quick Release Ratchet Repair Kit (81099F)
- GEARWRENCH 1/2" Drive 6 Point Deep SAE Socket 1" (80674)
- PAHWA 1/2" Drive, SAE Socket, 12 Points (SC-3136)
- Gearwrench Sockets