Shop All Sockets
Gearwrench
1/4" Drive 6 Point Deep Metric Socket 15mm
Mfr # 80150
Zoro # G0445901
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1.929"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80150
- Zoro # G0445901
- UPC # 099575801501
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 1.929" |
Size | 15mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | Chrome plated |
Item | Deep Socket |
Tether Ready | No |
Product Type | Socket,drive 6pt Deep,metric,1/4in,15mm |
Description
Socket,drive 6pt Deep,metric,1/4in,15mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Extension Bar 1/2 Square 125mm Z-series 1/2 Sq. Drive (4760Z-125)
- MABIS 5 ft. Tape Measure, Blue (35-780-010)
- IRWIN BIT EXT 12"" LOCK N LOAD (4935705)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.19mm (112301190)
- GEARWRENCH 3/8" Drive Flex Handle/Breaker Bar 18" (87802)
- GEARWRENCH 1/4" Drive 12 Point Deep SAE Socket 9/16" (80229)
- GEARWRENCH 3/8" Drive 6 Point Standard SAE Socket 1" (80362)
- GEARWRENCH 1/2" Drive 12 Point Standard SAE Socket 3/8" (80689)
- GEARWRENCH 1/2" Drive 12 Point Deep SAE Socket 1-1/2" (80687)
- GEARWRENCH 1/2" Drive 6 Point Deep Metric Socket 13mm (80640)
- KO-KEN Socket 10mm Flare Nut 53mm 3/8 Sq. Drive (3300FN-10)
- Gearwrench Sockets