Shop All Sockets
Gearwrench
1/4" Drive 6 Point Deep Metric Socket 12mm
Mfr # 80147
Zoro # G0445877
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1.929"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80147
- Zoro # G0445877
- UPC # 099575811470
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 1.929" |
Size | 12mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | Chrome plated |
Item | Deep Socket |
Product Type | Socket,drive 6pt Deep,metric,1/4in,12mm |
Description
Socket,drive 6pt Deep,metric,1/4in,12mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 8 Piece 3/8" Drive 6 Point Standard Impact SAE Socket Set (84910N)
- KETT TOOL Electric Vacuum Saw (1 1/16" Cut) KSV-434 (KSV-434)
- PALMGREN 12" L-Clamp, Copper Handle and 4-3/4" Throat Depth (9629412)
- BETA Hexagon Hand Socket, 22mm (009200022)
- GEARWRENCH 3/8" Drive 6 Point 5/8" Magnetic Swivel Spark Plug Socket 6" (80546)
- GEARWRENCH 3/8" Drive 12 Point Deep SAE Socket 3/8" (80511)
- GEARWRENCH 1/4" Drive 6 Point Standard SAE Socket 1/2" (80113D)
- GEARWRENCH 1/4" Drive 6 Point Deep Metric Socket 10mm (80145)
- GEARWRENCH 3/8" Drive Speeder Handle 16-3/4" (81239)
- GEARWRENCH 1/4" Drive 6 Point Deep Metric Socket 14mm (80149)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/8" 6 pt SAE Socket, 6 Points (45020)
- Gearwrench Sockets & Ratchets