Shop All Impact Sockets
Gearwrench
1/4" Drive 6 Point Deep Impact SAE Socket 7/16"
Mfr # 84133
Zoro # G3544339
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.968"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84133
- Zoro # G3544339
- UPC # 099575841330
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 1.968" |
Size | 7/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Socket Type | Deep Impact |
Finish | Manganese Phosphate |
Tether Style | Tether Capable |
Tether Ready | No |
Product Type | Skt Imp Dp 1/4Dr T 7/16 |
Description
Skt Imp Dp 1/4Dr T 7/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tin Snips, Straight, Left, Right, 12", Steel (89556)
- DRILL AMERICA 1/2"-#10 HSS Threaded Shank Stop Countersink (TSC1/2-10)
- LENOX Band Saw Blade, 12 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, QXP Series (89972QPB123810)
- DEWALT 14 in. (355mm) Chop Saw (D28730)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact SAE Socket 5/16" (84130)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact SAE Socket 1/4" (84128)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact SAE Socket 11/32" (84131)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact Metric Socket 12mm (84147)
- GEARWRENCH 1/4" Drive 6 Point Standard Impact SAE Socket 1/4" (84102)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact Metric Socket 36mm (84993)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3094R)
- Gearwrench Sockets & Ratchets