Shop All Impact Sockets
Gearwrench
1/4" Drive 6 Point Deep Impact SAE Socket 5/16"
Mfr # 84130
Zoro # G3544381
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.968"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84130
- Zoro # G3544381
- UPC # 099575841309
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 1.968" |
Size | 5/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Deep Impact |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Finish | Manganese Phosphate |
Tether Style | Tether Capable |
Tether Ready | No |
Product Type | Skt Imp Dp 1/4Dr T 5/16 |
Description
Skt Imp Dp 1/4Dr T 5/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL BALL GRIP 1/4" Hex. Bit Intrchngbl Tang- (230W3)
- DEWALT 7-Pc. Premium Percussion Masonry Drill Bit Set (DW5207)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 7/16" (84324N)
- PROTO 1/4 in Drive Impact Socket 8 mm Size, Standard Socket, black oxide (J6908M)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact SAE Socket 7/16" (84133)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact SAE Socket 11/32" (84131)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact SAE Socket 1/4" (84128)
- GEARWRENCH 1/2" Drive 6 Point Deep Impact Metric Socket 33mm (84591N)
- GEARWRENCH 1/4" Drive 6 Point Standard Impact Metric Socket 8mm (84117)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 3/4" (84329N)
- PROTO 1/2 in Drive Impact Socket 7/8 in Size 12 pt Deep Depth, Black Oxide (J7328)
- Gearwrench Impact Sockets