Shop All Impact Sockets
Gearwrench
1/4" Drive 6 Point Deep Impact SAE Socket 1/4"
Mfr # 84128
Zoro # G3544357
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.968"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84128
- Zoro # G3544357
- UPC # 099575841286
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 1.968" |
Size | 1/4" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Deep Impact |
Finish | Manganese Phosphate |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Tether Capable |
Tether Ready | No |
Product Type | Skt Imp Dp 1/4Dr T 1/4 |
Description
Skt Imp Dp 1/4Dr T 1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX TOOLS Pneumatic Screwdriver, Bare Tool ToolKit, QuickChange Chuck, 14 Chuck, 2000 RPM, 9 nm, 1 hp, 30 (SSD10P20PS)
- OSG Pipe Tap, 1/8"-27, Taper, 3 Flutes, NPTF (1205400208)
- DURSTON MANUFACTURING PLIER U-JOINT SNAP RING (VIV230)
- LYNDEX-NIKKEN Collet, R8, 10mm (820-010)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact SAE Socket 11/32" (84131)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact SAE Socket 7/16" (84133)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact SAE Socket 5/16" (84130)
- GEARWRENCH 1/2" Drive 6 Point Deep Impact Metric Socket 21mm (84579N)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact SAE Socket 9/16" (84304N)
- GEARWRENCH 1/2" Drive 6 Point Standard Impact Metric Socket 18mm (84530N)
- WESTWARD 1/4 in Drive Impact Socket 5 mm Size 6 pt Standard Depth, Black Oxide (4LYD3)
- Gearwrench Sockets & Ratchets