Shop All Impact Sockets
Gearwrench
1/4" Drive 6 Point Deep Impact SAE Socket 11/32"
Mfr # 84131
Zoro # G3544366
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.968"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84131
- Zoro # G3544366
- UPC # 099575841316
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 1.968" |
Size | 11/32" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Deep Impact |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Finish | Manganese Phosphate |
Tether Style | Tether Capable |
Tether Ready | No |
Product Type | Skt Imp Dp 1/4Dr T 11/32 |
Description
Skt Imp Dp 1/4Dr T 11/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Extension Bar 250mm 1/2 Sq. Drive (4760-250)
- REGAL CUTTING TOOLS 3/8"-16 NC H3 3 Flute Plug SuperTuf Ni Spiral Point Tap with TiAlN (075709MS)
- INSIZE V-Anvil Micrometer, V-Shaped Anvil (3290-143)
- MAYHEW AIR BLOW GUN PIVOT PKG (MY17055)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact SAE Socket 7/16" (84133)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact SAE Socket 5/16" (84130)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact SAE Socket 1/4" (84128)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 1-1/2" (84875)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact SAE Socket 9/16" (84304N)
- GEARWRENCH 1/2" Drive 6 Point 17mm Deep Impact Socket (84575N)
- PROTO 3/8 in Drive Impact Socket 15 mm Size 6 pt Deep Depth, Black Oxide (J7015MHT)
- Gearwrench Impact Sockets