Shop All Impact Sockets
Gearwrench
1/4" Drive 6 Point Deep Impact Metric Socket 6mm
Mfr # 84141
Zoro # G0429996
product price: $3.85
/ea
Sold in multiples of 2 for $7.70
$7.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1.968"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84141
- Zoro # G0429996
- UPC # 099575841415
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 1.968" |
Size | 6mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Deep Impact |
Finish | Manganese Phosphate |
Category Type | Impact Socket |
Impact Rated | No |
Description
Deep Impact Socket,1/4in Drive 6 pt,6mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL W Style: W-162 Die (49-16-W162)
- KIPP Adjustable Handle, Size: 3 M10 Zinc, Black Satin, Comp: Steel (K0116.3101)
- DRILL AMERICA #28 HSS Heavy Duty Split Point Stub Drill Bit (DWDST28)
- KLEIN TOOLS 11 Piece SAE Fold-Up, Hex Key Set (70550)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact Metric Socket 4.5mm (84138)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact Metric Socket 13mm (84148)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact Metric Socket 8mm (84143)
- GEARWRENCH 1" Drive 6 Point Standard Impact SAE Socket 4-1/4" (84245)
- GEARWRENCH 3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 17mm (84467)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact Metric Socket 10mm (84145)
- URREA 3/4" Drive 12-Point Short Impact Socket 2-3/16" (7535T)
- Gearwrench Impact Sockets