Shop All Impact Sockets
Gearwrench
1/4" Drive 6 Point Deep Impact Metric Socket 4mm
Mfr # 84137
Zoro # G0429969
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1.968"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84137
- Zoro # G0429969
- UPC # 099575841378
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 1.968" |
Size | 4mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Finish | Manganese Phosphate |
Impact Rated | No |
Socket Type | Deep Impact |
Product Type | Deep Impact Socket,1/4in Drive 6 pt,4mm |
Description
Deep Impact Socket,1/4in Drive 6 pt,4mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 3/8" Pistol Air Drill 3000 rpm (CP9287C)
- RICHELIEU HARDWARE 4 1/4-inch (108 mm) Bi-Metal Hole Saw (924791)
- BOSCH Impact Driver Bits, Torx(TM), T15, PK10 (ITT151B)
- BAILEIGH INDUSTRIAL Pipe Notcher (TN-125M)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact Metric Socket 11mm (84334N)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 22mm (84833)
- GEARWRENCH 1/2" Drive 6 Point 14mm Deep Impact Socket (84572N)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact SAE Socket 7/16" (84133)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact Metric Socket 14mm (84337N)
- GEARWRENCH 1/2" Drive 6 Point Deep Impact Metric Socket 22mm (84580N)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-696)
- Gearwrench Sockets & Ratchets