Shop All Impact Sockets
Gearwrench
1/4" Drive 6 Point Deep Impact Metric Socket 13mm
Mfr # 84148
Zoro # G0429926
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1.968"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84148
- Zoro # G0429926
- UPC # 099575841484
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 1.968" |
Size | 13mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Deep Impact |
Impact Rated | No |
Category Type | Impact Socket |
Finish | Manganese Phosphate |
Product Type | Deep Impact Socket,1/4in Drive 6 pt,13mm |
Description
Deep Impact Socket,1/4in Drive 6 pt,13mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Nibbler, 3200 SPM, 17 CFM, For 18 Ga (325B)
- OSG Countersink, 1 FL, 90 deg., 1/2 in. (700-5002)
- TOMAHAWK POWER 1.8 HP Honda Concrete Power Screed and 14ft Magnesium Aluminum Blade (TVSA-H + TSB14-P)
- CRESCENT 8" Z2 Dipped Handle Slip Joint Pliers (HTZ28)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact Metric Socket 8mm (84143)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact Metric Socket 7mm (84142)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact Metric Socket 12mm (84147)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact SAE Socket 9/16" (84304N)
- GEARWRENCH 1/2" Drive 6 Point Deep Impact Metric Socket 28mm (84586N)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 1-5/8" (84877)
- SUNEX Internal Torx Impact Socket, 1/2"Dr, T40 (2690S2)
- Gearwrench Impact Sockets