Shop All Impact Sockets
Gearwrench
1/4" Drive 6 Point Deep Impact Metric Socket 10mm
Mfr # 84145
Zoro # G0429899
product price: $3.85
/ea
Sold in multiples of 2 for $7.70
$7.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1.968"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84145
- Zoro # G0429899
- UPC # 099575841453
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 1.968" |
Size | 10mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | black oxide |
Category Type | Impact Socket |
Impact Rated | No |
Socket Type | Deep Impact |
Product Type | Deep Impact Socket,1/4in Drive 6 pt,10mm |
Description
Deep Impact Socket,1/4in Drive 6 pt,10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Square, 12In (4MRY1)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (15384)
- KEO 5/8 82 deg ZErO Flute CO Deburring Tool (53513)
- HHIP 1" R8 Round Collet (3900-0827)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact SAE Socket 1/4" (84128)
- GEARWRENCH 1/2" Drive Bolt Biter™ Impact Deep Extraction Socket 25mm- [1-"] (86080)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact SAE Socket 11/16" (84306N)
- GEARWRENCH 1/2" Drive Bolt Biter™ Impact Deep Extraction Socket 24mm [15/16"] (86079)
- GEARWRENCH 1/2" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 14mm (84724)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 1-11/16" (84815)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 1 3/8 in Size, Deep Socket, Black Phosphate (49-66-6236)
- Gearwrench Sockets & Ratchets