Shop All Hand Ratchets
This Product is Discontinued
Gearwrench
1/4" Drive 120XP™ Teardrop Ratchet 5" (Discontinued)
Mfr # 81011P
Zoro # G0899547
This Product is Discontinued
Key Features
- Drive Size 1/4"
- Head Movement Fixed
- Reversing Yes
- Head Style Teardrop
- Nonsparking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 81011P
- Zoro # G0899547
- UPC # 099575810176
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 1/4" |
Details
Item | Hand Ratchet |
Head Movement | Fixed |
Reversing | Yes |
Head Style | Teardrop |
Nonsparking | No |
Insulated / Uninsulated | Uninsulated |
Finish | Full Polish Chrome |
Number of Geared Teeth | 120 |
Tether Capable | Tether Capable |
Material | Steel |
Tether Style | Tether Capable |
Description
This GearWrench 81011P 1/4" Drive Teardrop Hand Ratchet is the perfect tool for your next project. It will provide you with precise control and a high level of torque. The full polish chrome finish on this hand ratchet gives it a mirror-like appearance. The 120 geared teeth provide higher torque, allowing you to work with ease and precision. With a teardrop head style, this hand ratchet has a fixed head movement which allows you to reach tight spaces easily. This one handed reversing tool can be used in both clockwise and counterclockwise directions for greater convenience. Whether you are doing professional or DIY work, the GearWrench 81011P 1/4" Drive Teardrop Hand Ratchet is the ideal choice for your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.