Shop All Sockets
Gearwrench
1/4" Drive 12 Point Standard SAE Socket 7/16"
Mfr # 80217
Zoro # G3544707
Sold in multiples of 3 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Standard Length
- SAE or Metric SAE
- Number of Points 12
- Overall Length 0.965"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 80217
- Zoro # G3544707
- UPC # 099575802171
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 0.965" |
Size | 7/16" |
Details
Socket Type | Standard Length |
SAE or Metric | SAE |
Number of Points | 12 |
Finish | Full Polished Chrome |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Socket |
Tether Style | Tether Capable |
Tether Ready | No |
Product Type | Skt Std 1/4Dr 12Pt 7/16 |
Description
Skt Std 1/4Dr 12Pt 7/16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Torx(R) Socket Bit SAE T20 Tip, 1 1/2 in L (J4739-20W)
- BESSEY 4-1/2" Light Duty Drill Press Vise, 4-1/2" with (BV-DP40)
- HOUGEN 11/16 in. X 1 in. 12,000-Series TiN Annular Cutter (12622)
- PROTO ANTI-VIBE BLACKSMITH HAMMER (PO56-003)
- GEARWRENCH 1/4" Drive 12 Point Standard SAE Socket 1/4" (80212)
- GEARWRENCH 1/4" Drive 12 Point Standard SAE Socket 7/32" (80211)
- GEARWRENCH 1/4" Drive 12 Point Standard SAE Socket 5/16" (80214)
- GEARWRENCH 3/8" Drive 6 Point Deep SAE Socket 3/4" (80371)
- GEARWRENCH 1/2" Drive 6 Point Deep SAE Socket 9/16" (80615)
- GEARWRENCH 3/4" Drive 12 Point Standard SAE Socket 1-5/16" (80840)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 1-11/16" (84815)
- Gearwrench Sockets & Ratchets