Shop All Sockets
Gearwrench
1/4" Drive 12 Point Standard SAE Socket 3/16"
Mfr # 80210
Zoro # G3544661
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Standard Length
- SAE or Metric SAE
- Number of Points 12
- Overall Length 0.965"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80210
- Zoro # G3544661
- UPC # 099575802102
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 0.965" |
Size | 3/16" |
Details
Socket Type | Standard Length |
SAE or Metric | SAE |
Number of Points | 12 |
Finish | Full Polished Chrome |
Item | Socket |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Tether Capable |
Tether Ready | No |
Product Type | Skt Std 1/4Dr 12Pt 3/16 |
Description
Skt Std 1/4Dr 12Pt 3/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Hole Saw, 1-1/16 (36-519)
- LISLE Axle Bridge Nut Socket Gm (31550)
- YG-1 TOOL CO 3 Fluted Spiral Pointed Plug Super Hss Hardslick Coated (O1246)
- DEWALT Filter Assembly (5140128-57)
- GEARWRENCH 3/8" Drive 6 Point Deep Metric Socket 12mm (80394D)
- GEARWRENCH 1/2" Drive 6 Point Standard SAE Socket 1-1/4" (80678)
- GEARWRENCH 8-Piece Master Sensor Socket Kit (KDS41720)
- GEARWRENCH 3/8" Drive 6 Point Deep SAE Socket 1/2" (80367)
- GEARWRENCH 1/4" Drive 12 Point Standard SAE Socket 1/4" (80212)
- GEARWRENCH 1/4" Drive 12 Point Deep SAE Socket 7/32" (80221)
- SK PROFESSIONAL TOOLS 1/2 in Drive, E20 Female Torx(R) SAE Socket, 6 Points (42620)
- Gearwrench Sockets