Shop All Sockets
Gearwrench
1/4" Drive 12 Point Standard Metric Socket 7mm
Mfr # 80201
Zoro # G0447487
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 0.965"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80201
- Zoro # G0447487
- UPC # 099575802010
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 0.965" |
Size | 7mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 12 |
Finish | Chrome plated |
Item | Drive Socket |
Tether Ready | No |
Product Type | Standard Socket,1/4in Drive,12 Pt., 7mm |
Description
Standard Socket,1/4in Drive,12 Pt., 7mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA Metric/SAE Pass-Thru 1/4in Drive 6 Point (ST09131SJ)
- PROTO 1/2 in Drive, 1-3/8" Torx(R) SAE Socket, 12 Points (J5444)
- X1 TOOLS 24 Aluminum Pipe Wrench 1 Wrench by X1 Tools (X1E-HAN-WRE-PIP-1070x1)
- SG TOOL AID SPIN-A-RATCHET, 3 PIECE SET (13400)
- GEARWRENCH 1/4" Drive 12 Point Standard Metric Socket 12mm (80206)
- GEARWRENCH 1/4" Drive 12 Point Standard Metric Socket 10mm (80204)
- GEARWRENCH 1/2" Drive 6 Point Deep SAE Socket 1" (80674)
- GEARWRENCH 1/2" Drive 12 Point Deep Metric Socket 30mm (80826)
- GEARWRENCH 3/8" Drive 6 Point Deep Metric Socket 21mm (80407)
- GEARWRENCH 3/8" Drive 6 Point Standard Metric Socket 17mm (80385)
- URREA 1/2" drive 12-point short socket 15/16" (5430)
- Gearwrench Sockets & Ratchets