Shop All Sockets
Gearwrench
1/4" Drive 12 Point Standard Metric Socket 12mm
Mfr # 80206
Zoro # G0447417
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 0.965"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 80206
- Zoro # G0447417
- UPC # 99575802065
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 0.965" |
Size | 12mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 12 |
Finish | Chrome plated |
Item | Drive Socket |
Description
Standard Socket,1/4in Drive,12 Pt., 12mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Dado Insert Plate for GTS1031 (TS1013)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1236)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 8.7mm (48002)
- STANLEY DeWalt Heavy Duty Hammer Tacker (DWHTHT450)
- GEARWRENCH 3/8" Drive 12 Point Standard Metric Socket 14mm (80490)
- GEARWRENCH 1/2" Drive 12 Point Deep Metric Socket 30mm (80826)
- GEARWRENCH 3/8" Drive 12 Point Deep SAE Socket 13/16" (80518)
- GEARWRENCH 1/2" Drive Magnetic Socket Rail Includes 14 Clips (83128)
- GEARWRENCH 1/4" Drive 6 Point Deep SAE Socket 9/16" (80124)
- GEARWRENCH 1/4" Drive 12 Point Deep SAE Socket 9/16" (80229)
- TEKTON 1/4 Inch Drive x 10 mm Deep 6-Point Socket (SHD03110)
- Gearwrench Sockets & Ratchets