Shop All Sockets
Gearwrench
1/4" Drive 12 Point Deep Metric Socket 10mm
Mfr # 80237
Zoro # G0430635
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1.929"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80237
- Zoro # G0430635
- UPC # 099575802379
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 1.929" |
Size | 10mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 12 |
Finish | Full Polished Chrome |
Impact Rated | No |
Item | Deep Socket |
Product Type | Deep Socket,1/4in Drive, 12 Pt.,10mm |
Description
Deep Socket,1/4in Drive, 12 Pt.,10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Impact Socket Std Length, 3/8 Sq Dr 11 mm (21101)
- DOMINATOR Pry Bars, 31 In. L, 1-1/2 In. W, Black (60148)
- MORSE Band Saw Blade, 5 ft. 8 in L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel (ZHBDR18 -5'82)
- TEKTON T30 Tip, 1/2 in. Drive, Torx (SHB24230)
- GEARWRENCH 1/4" Drive 12 Point Deep Metric Socket 13mm (80240)
- GEARWRENCH 1/4" Drive 12 Point Standard SAE Socket 5/16" (80214)
- GEARWRENCH 1/2" Drive 6 Point Standard Metric Socket 23mm (80635)
- GEARWRENCH 3/4" Drive 12 Point Standard SAE Socket 1-13/16" (80859)
- GEARWRENCH 13 Piece 1/4" Drive 6 Point Standard Metric Socket Set (80302D)
- GEARWRENCH 8-Piece Master Sensor Socket Kit (KDS41720)
- APEX TOOL GROUP 1/4" Square Drive, 10mm Metric Socket, 6 Points (MB-10MM21)
- Gearwrench Sockets & Ratchets