Shop All Bolt & Screw Extractors
Gearwrench
1/4-" Bolt Biter™ Nut Extractor & Driver
Mfr # 86172
Zoro # G202695650
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Slide to Clean No
- Overall Length 2 9/16 in
- Magnetized Tip No
- Impact Rated Yes
- Fastening Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 86172
- Zoro # G202695650
- UPC # 099575861727
- Country of Origin China
- Category Bolt & Screw Extractors
Dimensions
Overall Length | 2 9/16 in |
Fastening Size | 1/4 in |
Tool Insertion Size | 1/4 in Hex |
Details
Item | Impact Nut Extractor and Driver |
Slide to Clean | No |
Magnetized Tip | No |
Impact Rated | Yes |
Finish | Black Oxide |
Measurement System | English/Imperial |
Features | Bi-Directional Design for Removing or Tightening Damaged Fasteners, Dual Sized Sockets Designed to Work With Both SAE and Metric Fasteners, High-Visibility Laser Etched Markings Provide Quick Size Identification, Minus-Size Sockets Fit a Wider Range of Damaged Fasteners, Tapered Entry Easily Seats on a Damaged Fastener, Torsion Zone Offers Up to 50X Longer Life in High Torque Impact Applications |
Number of Nutsetters Included | 1 |
Material | Chrome Molybdenum Alloy Steel |
Description
Impact Nut Extractor and Driver, Measurement System English/Imperial, Fastening Size 1/4 in, Tool Insertion Size 1/4 in Hex, Overall Length 2 9/16 in, Impact Rated Yes, Magnetized Tip No, Finish Black Oxide, Material Chrome Molybdenum Alloy Steel, Slide to Clean No, Number of Nutsetters Included 1, Tool Brand GEARWRENCH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Dust Collector Gasket, Sold by ft, 1/4x1 (411419)
- DRILL AMERICA #1-#60 60Pc. HSS Jobber Length Drill Blank Set (DWD60J-DB-SET)
- DEXTER RUSSELL Linoleum Knife 3 1/2L Blade (52130)
- CHICAGO PNEUMATIC Die Grinder Kit, 1/4 in NPT Female Air Inlet, Heavy Duty (CP7411K)
- GEARWRENCH 8 Piece Bolt Biter™ Nut Extractor & Driver Set (86170)
- GEARWRENCH 10mm Bolt Biter™ Nut Extractor & Driver (86181)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 19mm [3/4"] (84777)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 16mm [5/8"] (84771)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 10mm (84759)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 16- mm [5/8-"] (84770)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 19- mm [3/4-"] (84776)
- Gearwrench Bolt & Screw Extractors